Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 33761
Zoro # G302526953
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 33761
- Zoro # G302526953
- UPC # 738287337617
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 11/32" |
Flange Diameter | 13/32" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/32" |
Driver Type | 5/16" Wrench |
dia3 | 13/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9425)
- ZORO SELECT Dowel Pin, Std, SS, M5x12mm L, PK25 (DP7X05012h8-025P1)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01062.031.0075)
- ZORO SELECT M4-0.70 x 27.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040300-025P1)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK (33764)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33766)
- MIDWEST FASTENER Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 15 PK (33763)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (60547)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 8 PK (31504)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- Midwest Fastener Lock Nuts