Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 6 PK
Mfr # 33772
Zoro # G802526651
product price: $6.89
/pk 6, $1.15/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 33772
- Zoro # G802526651
- UPC # 738287337723
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Diameter 2 | 9/16" |
Flange Diameter | 21/32" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
dia3 | 5/8" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK (9049720)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Torx Drive, 30 PK (36884)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- TE-CO Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (42607)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (08212)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- Midwest Fastener Lock Nuts