Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK
Mfr # 33766
Zoro # G402526969
product price: $4.45
/pk 8, $0.56/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 33766
- Zoro # G402526969
- UPC # 738287337662
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 5/8" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
dia3 | 3/4" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/2 in W, 1/2 in H (WWG300500050036)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 27 mm Shaft Dia, 50 PK (M36000.027.0001)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0062)
- MIDWEST FASTENER Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 15 PK (33762)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- MIDWEST FASTENER Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 15 PK (33763)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 51/64 in Ht, 5 PK (U12450.100.0001)
- Midwest Fastener Lock Nuts