Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 33763
Zoro # G902526957
product price: $2.85
/pk 15, $0.19/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Serrated
- Lock Type Serrated
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 33763
- Zoro # G902526957
- UPC # 738287337631
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 7/16" |
Flange Diameter | 15/32" |
Details
Item | Lock Nut |
Hex Type | Serrated |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 3/16" |
Driver Type | 3/8" Wrench |
dia3 | 1/2" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 5000 PK (0820KPO)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (M07000.120.0016)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK (33764)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33766)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK (05291)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 12 PK (31503)
- Midwest Fastener Lock Nuts