Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54478
Zoro # G202512322
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54478
- Zoro # G202512322
- UPC # 738287544787
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade 2, Zinc Plated Finish (10201)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54488)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (36024)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53823)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39594)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0150)
- Midwest Fastener Self-Drilling Screws