Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK
Mfr # 39602
Zoro # G302511966
product price: $6.35
/pk 15, $0.42/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 39602
- Zoro # G302511966
- UPC # 738287396027
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | Painted Head |
dia3 | 11/32' |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, Black Brass (SCWB1225U19)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- USA INDUSTRIALS #0-80 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-704)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50898)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03347)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09843)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62734)
- ZORO SELECT Self-Drilling Screw, #8-18 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK (0836KPM)
- Midwest Fastener Self-Drilling Screws