Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK
Mfr # 08007
Zoro # G202512278
product price: $69.59
/pk 1500, $0.05/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Materials for Use With Drywall
Product Information
- Brand Midwest Fastener
- MFR # 08007
- Zoro # G202512278
- UPC # 738287080070
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Drywall |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Drywall |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001500)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- FOUR SEASONS SEALING WASHER (24234)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08005)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK (1432KW5)
- Midwest Fastener Self-Tapping Screws