Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54495
Zoro # G802511824
product price: $22.39
/pk 100, $0.22/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Brown Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54495
- Zoro # G802511824
- UPC # 738287544954
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Brown Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0025)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Stainless Steel, 18-8, Plain Finish (45253)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54499)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54497)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03303)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 60 PK (30781)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW10114)
- Midwest Fastener Self-Drilling Screws