Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 20 PK
Mfr # 931943
Zoro # G102512095
product price: $4.79
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 931943
- Zoro # G102512095
- UPC # 719199319434
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1" L, Alloy Steel Plain, 25 PK (3304000)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01200.150.1000)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0030)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 25 PK (931942)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09833)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50278)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 250 PK (07249)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 7000 PK (1010KWB)
- Midwest Fastener Self-Tapping Screws