Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 09835
Zoro # G302512451
product price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 09835
- Zoro # G302512451
- UPC # 738287098358
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- ZORO SELECT Solid Rivet, Flat Head, 0.185 in Dia., 0.375 in L, Steel Body, 200 PK (TRSL05)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0037)
- DEWALT Calk-In Single Lag Shield, 5/16" Dia, 1/2" L, Alloy Steel Plain, 100 PK (09205-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09838)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09833)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50867)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 60 PK (56032)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 7 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (14112KW)
- Midwest Fastener Self-Tapping Screws