Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # 08808
Zoro # G902511793
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 08808
- Zoro # G902511793
- UPC # 738287088083
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (A2010200300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (50WUSS)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-32)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34140.018.0068)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (51648)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- Midwest Fastener Self-Drilling Screws