Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 50867
Zoro # G102512378
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 50867
- Zoro # G102512378
- UPC # 738287508673
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB245)
- AMERICAN SOCKETS 1/4X1 DOWEL PIN BRIGHT FINISH PLAIN (1416PDB)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (41F0308-1-EA250)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3, PK5 (U07852.075.0300)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50868)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62728)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09835)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 6 PK (30771)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- Midwest Fastener Self-Tapping Screws