Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK
Mfr # 08002
Zoro # G202511905
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Materials for Use With Drywall
Product Information
- Brand Midwest Fastener
- MFR # 08002
- Zoro # G202511905
- UPC # 738287080025
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Drywall |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Drywall |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (55A0816-EA-50)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, 316 Stainless Steel, Plain (K2023-316SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08005)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53272)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03297)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (931434)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07963)
- Midwest Fastener Self-Tapping Screws