Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK
Mfr # 30768
Zoro # G902511922
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Material Steel
- Finish Gray Ruspert
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 30768
- Zoro # G902511922
- UPC # 738287307689
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | With Wings |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 2 in. 6D 5 lbs HDG Box Nail (HO2739926)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (070652)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 6 PK (30771)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03297)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03324)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09855)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08807)
- Midwest Fastener Self-Drilling Screws