Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03300
Zoro # G302512215
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 03300
- Zoro # G302512215
- UPC # 738287033007
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (1448KPF)
- NATIONAL 1/4 In. x 4 In. Zinc J Bolt (N232892)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0300)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54495)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53821)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09855)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54502)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03282)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW81)
- Midwest Fastener Self-Tapping Screws