Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK
Mfr # 36062
Zoro # G902512455
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 36062
- Zoro # G902512455
- UPC # 738287360622
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- RECOIL Helical Insert, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 3 PK (28223)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 250 PK (07249)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51687)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 500 PK (1007000)
- Midwest Fastener Self-Drilling Screws