Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 55240
Zoro # G802512128
product price: $17.39
/pk 100, $0.17/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 55240
- Zoro # G802512128
- UPC # 738287552409
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Stainless Steel, Hex Hex Drive, 15 PK (51998)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 185 PK (03839)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55239)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55243)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09137)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36044)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 30 PK (67688)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- Midwest Fastener Self-Tapping Screws