Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1-1/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 53824
Zoro # G602512137
product price: $39.19
/pk 100, $0.39/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Silver Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 53824
- Zoro # G602512137
- UPC # 738287538243
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Silver Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 3/32" |
dia3 | 5/8" |
Style | With Sealing Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0125)
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- ZORO SELECT Lag Screw, 1/4 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.025.0500)
- HILLMAN Wood Screw, #6, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116783)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53823)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53816)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53815)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54486)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50908)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 6 PK (79092)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK (442923-500)
- Midwest Fastener Self-Drilling Screws