Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03293
Zoro # G102511852
product price: $19.69
/pk 100, $0.20/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 03293
- Zoro # G102511852
- UPC # 738287032932
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 25 PK (M07400.160.0025)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-266)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.050.0400)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length (A4440040010Z)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08813)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67006)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 15 PK (65176)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50905)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 45 PK (30783)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 300 PK (926854)
- Midwest Fastener Self-Tapping Screws