Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Hex Head Hex Drive, 50 PK
Mfr # 53627
Zoro # G902512141
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 11/32"
Product Information
- Brand Midwest Fastener
- MFR # 53627
- Zoro # G902512141
- UPC # 738287536270
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 13/32" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Tan Stainless Steel Bugle Head Torx Drive, 619 PK (L312STT5)
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/16 in Steel, Black Oxide Finish (Z9422)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-3/4, PK10 (U39000.250.0275)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 15 PK (65176)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 6 PK (79094)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 20 PK (931943)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39603)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08005)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head 759 PK (54949)
- Midwest Fastener Self-Drilling Screws