Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 50278
Zoro # G802512517
product price: $38.19
/pk 100, $0.38/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 50278
- Zoro # G802512517
- UPC # 738287502787
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 1/8" |
Style | With Bonded Sealing Washer |
dia3 | 5/8" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04158)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.080.0030)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36044)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36026)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07962)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07967)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09138)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (952706)
- Midwest Fastener Self-Tapping Screws