Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 2 in, White Ruspert Steel Hex Head Hex Drive, 50 PK
Mfr # 54490
Zoro # G602511826
product price: $26.79
/pk 50, $0.54/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54490
- Zoro # G602511826
- UPC # 738287544909
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK (ZA0126-SS32D)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- APM HEXSEAL #4-40 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BACIKZZZZAAZZ)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ7)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54477)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54485)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54478)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03347)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03316)
- MOTORMITE SELF-TAP SCREW (45684)
- Midwest Fastener Self-Drilling Screws