Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54502
Zoro # G402512474
product price: $22.99
/pk 100, $0.23/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Brown Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54502
- Zoro # G402512474
- UPC # 738287545029
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Brown Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (14E-B7MACH)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55060.050.0012)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- PRO THREAD Thread Repair Kit, UNF 3/8-24 (3598-3824K)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54499)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54495)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39582)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39611)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (51648)
- TAPPERS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Pan Head Phillips Drive, 500 PK (1596553)
- Midwest Fastener Self-Drilling Screws