Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 50875
Zoro # G802512456
original price:
$14.25
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 50875
- Zoro # G802512456
- UPC # 738287508758
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H3400SP)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0458)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01010.037.0200)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/8 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (30782)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50868)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50876)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0150)
- Midwest Fastener Self-Tapping Screws