Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03305
Zoro # G902512028
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 03305
- Zoro # G902512028
- UPC # 738287033052
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54477)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53820)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.016.0062)
- Midwest Fastener Self-Drilling Screws