Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03295
Zoro # G402511842
product price: $24.85
/pk 100, $0.25/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 03295
- Zoro # G402511842
- UPC # 738287032956
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 25 PK (M07160.140.0090)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.060.0010)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.031.0200)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (36021)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54477)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09835)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53629)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- Midwest Fastener Self-Tapping Screws