Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 53815
Zoro # G202512063
product price: $27.19
/pk 100, $0.27/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Silver Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 53815
- Zoro # G202512063
- UPC # 738287538151
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Silver Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 1/8" |
Style | With Sealing Washer |
dia3 | 15/32" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Safety Pin 3/64"x 2-3/16" ZC (SFP-047-2187)
- ZORO SELECT #4-40 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0112)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (696326-PG)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53820)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53823)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03282)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09136)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- ZORO SELECT 10-16X1/2 PHL MODF TRUSS FT SDS #2P STAINLESS STEEL (1008KPM188)
- Midwest Fastener Self-Tapping Screws