Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 50882
Zoro # G902512417
product price: $19.65
/pk 100, $0.20/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 50882
- Zoro # G902512417
- UPC # 738287508826
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44412)
- ZORO SELECT M2-0.40 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0006)
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (JN9XX00800-050P1)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-31-C-NI)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50867)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK (53711)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (633740-500)
- Midwest Fastener Self-Drilling Screws