Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK
Mfr # 30272
Zoro # G102512231
product price: $5.49
/pk 15, $0.37/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 30272
- Zoro # G102512231
- UPC # 738287302721
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (2UJL8)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.7200)
- ZORO SELECT 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0050)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39594)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36026)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (36002)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53824)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 20 PK (38988)
- TEKS Self-Drilling Screw, 1/4" x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1554000)
- Midwest Fastener Self-Drilling Screws