Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 20 PK
Mfr # 79104
Zoro # G102512040
product price: $5.59
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 79104
- Zoro # G102512040
- UPC # 738287791044
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 5 PK (FBFLWMS58P5)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (ZSS61638C20)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 70 mm L, 25 PK (M04132.120.0070)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50904)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 10000 PK (0610KQF)
- Midwest Fastener Self-Drilling Screws