Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK
Mfr # 39584
Zoro # G502512190
product price: $5.19
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 39584
- Zoro # G502512190
- UPC # 738287395846
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | Painted Head |
Hardness | 410 |
dia3 | 13/32" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52378)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK (PS2005)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 400 PK (B07000.031.0200)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 45 PK (30783)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51721)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Stainless Steel Hex Head Hex Drive, 50 PK (53274)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- DAGGERZ Self-Drilling Screw, #8 x 2-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 3000 PK (CMSD08214)
- Midwest Fastener Self-Drilling Screws