Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK
Mfr # 30223
Zoro # G602511802
product price: $6.79
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 30223
- Zoro # G602511802
- UPC # 738287302233
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-CAL2-8125-3.8/B1)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H (WWG801212305)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (31C87KCS)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54489)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53824)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50892)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- Midwest Fastener Self-Tapping Screws