Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
Mfr # 51687
Zoro # G902512349
product price: $18.29
/pk 100, $0.18/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 51687
- Zoro # G902512349
- UPC # 738287516876
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-ALS4T-1024-225/B)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 2 1/2 in, Steel, Plain Finish, 50 PK (08459)
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 25 PK (931942)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 15 PK (931944)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 15 PK (36064)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53823)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Stainless Steel Hex Head Hex Drive, 25 PK (53278)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW101)
- Midwest Fastener Self-Drilling Screws