Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK
Mfr # 62731
Zoro # G202512476
product price: $11.99
/pk 30, $0.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 62731
- Zoro # G202512476
- UPC # 738287627312
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-65MGRT)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (63673)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30762)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50871)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03347)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 128 PK (56028)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53821)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0100)
- Midwest Fastener Self-Drilling Screws