Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 53688
Zoro # G902511830
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 53688
- Zoro # G902511830
- UPC # 738287536881
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- MIDWEST FASTENER Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 3 PK (54169)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/4 In (WWGCLPS6BPS6015)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 20 PK (79104)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39614)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- Midwest Fastener Self-Tapping Screws