Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK
Mfr # 34663
Zoro # G502505888
original price:
$8.29
9% off
new price: $7.49
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Copper
- Seal Material Copper
- Thickness 1 mm
- Inside Dia. 8.4 mm
Product Information
- Brand Midwest Fastener
- MFR # 34663
- Zoro # G502505888
- UPC # 738287346633
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M8 |
Outside Dia. | 12 mm |
Inside Dia. | 8.4 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Copper |
Seal Material | Copper |
Thickness | 1 mm |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE7)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 25 PK (U11352.031.0001)
- ZORO SELECT A307A, 3/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 1500 PK (500305-BR)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 15 PK (34664)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK (34662)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 50 PK (64941)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53790)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK (64945)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- Midwest Fastener Sealing Washers