Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK
Mfr # 34662
Zoro # G002505883
product price: $8.49
/pk 20, $0.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Copper
- Seal Material Copper
- Thickness 1 mm
- Inside Dia. 6.4 mm
Product Information
- Brand Midwest Fastener
- MFR # 34662
- Zoro # G002505883
- UPC # 738287346626
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 12 mm |
Inside Dia. | 6.4 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Copper |
Seal Material | Copper |
Thickness | 1 mm |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 5-1/2 in., PK10 (U08305.037.0550)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (60044)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931582)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK (34663)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 15 PK (34664)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK (64945)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M18 Copper, Copper Finish, 3 PK (34673)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK (34674)
- FOUR SEASONS Sealing Washer, 24358 (24358)
- Midwest Fastener Sealing Washers