Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK
Mfr # 34674
Zoro # G302505958
product price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Copper
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 21 mm
Product Information
- Brand Midwest Fastener
- MFR # 34674
- Zoro # G302505958
- UPC # 738287346749
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M20 |
Outside Dia. | 26 mm |
Inside Dia. | 21 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Copper |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N04100.037.0250)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M18 Copper, Copper Finish, 3 PK (34673)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M16 Copper, Copper Finish, 4 PK (34672)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07982)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53791)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- TOMPKINS Hydraulic Fitting-International48BSPP BONDED SEAL (DS-BSP-48)
- Midwest Fastener Sealing Washers