Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, #10 Dia, Maple, Plastic 20 PK
Mfr # 32833
Zoro # G202512667
product price: $3.25
/pk 20, $0.16/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Material Plastic
- Color Maple
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 32833
- Zoro # G202512667
- UPC # 738287328332
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | #10 |
Details
Item | Screw Cap |
Material | Plastic |
Color | Maple |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06020-001P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.013.0200)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M51532.080.0001)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- Midwest Fastener