Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, #10 Dia, Black, Plastic Black, 20 PK
Mfr # 32834
Zoro # G202512681
product price: $3.75
/pk 20, $0.19/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Material Plastic
- Color Black
- System of Measurement Inch
- Finish Black
Product Information
- Brand Midwest Fastener
- MFR # 32834
- Zoro # G202512681
- UPC # 738287328349
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | #10 |
Details
Item | Screw Cap |
Material | Plastic |
Color | Black |
System of Measurement | Inch |
Finish | Black |
Type | Screw Cover |
Head Style | Screw |
Style | Tap On |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04200.075.0200)
- BUILDRIGHT Wood Screw, #6, 1-5/8 in, Zinc Yellow Steel Flat Head Square Drive, 212 PK (07929)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA0-40037USA-100BX)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- Midwest Fastener