Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, Plastic, 50 PK
Mfr # 07902
Zoro # G702517971
original price:
$16.99
4% off
new price: $16.19
/pk 50, $0.32/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6
- Thread Size #6
- Material Plastic
- Drive Type Combination
- Diameter #6
Product Information
- Brand Midwest Fastener
- MFR # 07902
- Zoro # G702517971
- UPC # 738287079029
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 |
Thread Size | #6 |
Diameter | #6 |
Details
Item | Screw Anchor |
Material | Plastic |
Drive Type | Combination |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.008.0018)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x50)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (N01330.025.0002)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Plastic, 100 PK (07570)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (U63265.019.0500)
- Midwest Fastener Hollow Wall Anchors