Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 7/16" L, Steel, 100 PK
Mfr # 04256
Zoro # G802529027
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 7/16"
- Thread Size 1/8"-32
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 04256
- Zoro # G802529027
- UPC # 738287042566
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 7/16" |
Thread Size | 1/8"-32 |
Diameter 1 | 1/8" |
Length 1 | 7/16" |
Diameter 2 | 1/4" |
Details
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0010)
- SUBURBAN BOLT AND SUPPLY 5/32 X 5/8 ROLL PIN (A0570100040)
- WILLIAMS Eye Bolt Carbon Steel, Plain (EB-8T)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- MIDWEST FASTENER Screw Anchor, 4/5" L, Plastic, 100 PK (04301)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- RAWLPLUG Conical Plug, 1-1/4" L, Polypropolyne, 8 PK (R-S0-UNO1/4+6-1)
- Midwest Fastener Hollow Wall Anchors