Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 4-1/2" L, Steel, 25 PK
Mfr # 50397
Zoro # G502528665
product price: $85.25
/pk 25, $3.41/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 3/8"
- Anchor Length 4-1/2"
- Material Steel
- Finish Yellow Zinc
Product Information
- Brand Midwest Fastener
- MFR # 50397
- Zoro # G502528665
- UPC # 738287503975
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 4-1/2" |
Diameter | 3/8" |
Length 1 | 4-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, Steel, Black Oxide, 2 PK (40708)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187485)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1850 PK (07652)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- MIDWEST FASTENER Toggle Bolt, 2-1/4" L, Steel, 50 PK (04114)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- RAWLPLUG Conical Plug, 1-1/4" L, Polypropolyne/Recyled timber, 96 PK (R-U0-1/4-96-TB)
- Midwest Fastener Hollow Wall Anchors