Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3/4" L, Nylon, 100 PK
Mfr # 04076
Zoro # G902515449
original price:
$18.99
9% off
new price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Cement Board
- Anchor Diameter 1/4"
- Anchor Length 3/4"
- Thread Size 1/4"
- Material Nylon
Product Information
- Brand Midwest Fastener
- MFR # 04076
- Zoro # G902515449
- UPC # 738287040760
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 3/4" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 3/4" |
Details
Item | Screw Anchor |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Round |
Pin Anchor Type | Hammer Drive Pin Anchor |
Style | Nail Drive |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Aluminum Body, 100 PK (1HCL8)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- Midwest Fastener Hollow Wall Anchors