Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3-1/4" L, Steel, 5 PK
Mfr # 38765
Zoro # G602528725
product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 5/16"
- Anchor Length 3-1/4"
- Material Steel
- Finish Yellow Zinc
Product Information
- Brand Midwest Fastener
- MFR # 38765
- Zoro # G602528725
- UPC # 738287387650
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 3-1/4" |
Length 1 | 3-1/4" |
Diameter | 5/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05062)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (188176-100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (U55050.050.0100)
- MIDWEST FASTENER Toggle Bolt, 1-1/5" L, Steel, 15 PK (64682)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- Midwest Fastener Hollow Wall Anchors