Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 2-1/2" L, Vinyl, 100 PK
Mfr # 07380
Zoro # G402506008
original price:
$37.43
14% off
new price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 3/8"
- Anchor Length 2-1/2"
- Material Vinyl
- Diameter 3/8"
- Length 1 2-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 07380
- Zoro # G402506008
- UPC # 738287073805
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 2-1/2" |
Diameter | 3/8" |
Length 1 | 2-1/2" |
Nominal Size | #16 to #18 |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nail Snkr Vc 8D 2-3/8In 50Lb (00065152)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.100.0300)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees (GC24APBX)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 100 PK (50951)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04255)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- Midwest Fastener Hollow Wall Anchors