Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 2-1/2" L, Steel, 25 PK
Mfr # 50392
Zoro # G102528669
product price: $50.25
/pk 25, $2.01/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 5/16"
- Anchor Length 2-1/2"
- Thread Size 5/16"
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 50392
- Zoro # G102528669
- UPC # 738287503920
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 2-1/2" |
Thread Size | 5/16" |
Diameter | 5/16" |
Length 1 | 2-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 5/8 in L, 50 PK (FBHEXB142058P50)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62823)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 12 PK (60264)
- ZORO SELECT 43 lb Tension Strength, 2" L, Steel, 50 PK (U63265.013.0200)
- Midwest Fastener Hollow Wall Anchors