Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Vinyl, 100 PK
Mfr # 07371
Zoro # G202506017
original price:
$7.15
9% off
new price: $6.45
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/8"
- Anchor Length 1"
- Thread Size 1/8"
- Material Vinyl
- Diameter 1/8"
Product Information
- Brand Midwest Fastener
- MFR # 07371
- Zoro # G202506017
- UPC # 738287073713
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 1" |
Thread Size | 1/8" |
Diameter | 1/8" |
Length 1 | 1" |
Nominal Size | #1 to #3 |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.025.0125)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 10 PK (Z0480)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04101)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12615)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon (12614)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- X1 TOOLS 1/8 x 3 Wing Toggle Bolt 1 Bolt by X1 Tools (X1E-CON-BOL-WIN-1010x1)
- Midwest Fastener Hollow Wall Anchors