Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Plastic, 100 PK
Mfr # 07573
Zoro # G802506028
product price: $18.45
/pk 100, $0.18/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter #10 to #12
- Anchor Length 1"
- Thread Size #10 to #12
- Material Plastic
- Diameter #10 to #12
Product Information
- Brand Midwest Fastener
- MFR # 07573
- Zoro # G802506028
- UPC # 738287075731
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #10 to #12 |
Anchor Length | 1" |
Thread Size | #10 to #12 |
Diameter | #10 to #12 |
Length 1 | 1" |
Nominal Size | #10-#12 |
Details
Item | Screw Anchor |
Material | Plastic |
Drive Type | Slotted |
Style | Conical Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 500 PK (B51000.037.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39682.037.0250)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53593)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- Midwest Fastener Hollow Wall Anchors