Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-5/16" L, Plastic, 100 PK
Mfr # 04276
Zoro # G602505993
original price:
$26.29
9% off
new price: $23.69
/pk 100, $0.24/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6
- Anchor Length 1-5/16"
- Material Plastic
- Diameter #6
- Length 1 1-5/16"
Product Information
- Brand Midwest Fastener
- MFR # 04276
- Zoro # G602505993
- UPC # 738287042764
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 |
Anchor Length | 1-5/16" |
Diameter | #6 |
Length 1 | 1-5/16" |
Details
Item | Screw Anchor |
Material | Plastic |
Style | E-Z Ancor |
Point Type | Self-Drilling |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIMBER 5lb 10x2-1/2 Cabnt Screw (5CAB10212)
- MIDWEST FASTENER 1/4" x 4-3/8" Bent Hitch Pin Clips 5PK (930348)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00872)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 50 PK (04260)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12615)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- Midwest Fastener Hollow Wall Anchors